Withdrawal Sleeve
Inner diameter | 200 mm |
---|---|
Male thread | Tr 240x4 |
Width | 181 mm |
Logistics dimensions (L x W x H) | 181x240x240 mm |
---|---|
Logistic Weight | 12155 g |
Inner diameter | 200 mm |
Male thread | Tr 240x4 |
Width | 181 mm |
Outer diameter | 240 mm |
Usually arrives within 14 working days