Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH316 ACCESSORIES
SNR AH316 ACCESSORIES
SNR - Accessories - AH316
References
ntn:
AH316
rubix:
205A1510
ean:
3413520003692
Technical specifications
Inner diameter
75
mm
Width
48
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH316 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
Logistics dimensions (L x W x H)
89
x
89
x
48
mm
Logistic Weight
363
g
Inner diameter
75
mm
Width
48
mm
Series
ah300
Outer diameter
48
mm
Weight
0.37
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.98
excl. VAT
/
Each
£
77.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AH2236G-AKN WITHDRAWAL SLEEVE AH 2236 G
FAG AH2336 WITHDRAWAL SLEEVE
FAG AH2338 WITHDRAWAL SLEEVE
SKF WITHDRAWAL SLEEVE AH 2308
SNR AHX2315G ACCESSORIES
AH3048-AKN WITHDRAWAL SLEEVE AH 3048
SCHAEFFLER AH3076-H:FAG WITHDRAWAL SLEEVE 360X410X170MM EACH
SKF WITHDRAWAL SLEEVE AH 24130
AH3136-AKN WITHDRAWAL SLEEVE AH 3136
SNR AOHX32/600G ACCESSORIES
SNR AOH24084 ACCESSORIES
SKF AHX 3122/100 WITHDRAWAL SLEEVE
SKF WITHDRAWAL SLEEVE AHX 3230 G
SNR AOHX240/600 ACCESSORIES
AH313G-AKN WITHDRAWAL SLEEVE AH 313 G