Self-aligning ball bearing NTN 5206SNR, Outer diameter: 62 mm | Width: 23.8 mm | Inner diameter: 30 mm
NTN - Angular Contact Ball Bearing - 5206SNR
See technical informationReferences
NTN:5206SNR
Rubix:204A8640
EAN:4547359536881

Product details : NTN 5206SNR ANGULAR CONTACT BALL BEARING
NTN - Angular Contact Ball Bearing - 5206SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x23,8 mm |
|---|---|
| Logistic Weight | 320 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 5200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.27 excl. VAT
/ Each
£ 33.92 incl. VAT
- Usually arrives within 14 working days
