SNR - Self-Aligning Ball Bearing - 2216.K
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2200 |
Cage | Steel |
Reference speed | 5400 rpm |
Limit speed | 5900 rpm |
Basic dynamic load, radial - Cr | 48500 N |
Basic static load, radial - C0r | 19900 N |
Usually arrives within 14 working days