Self-aligning ball bearing SNR 1213, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm

SNR - Self-Aligning Ball Bearing - 1213

See technical information

References

SNR:1213
Rubix:204A4058
EAN:3413520075132
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : SNR 1213 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x23 mm
Logistic Weight1160 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Sealingopen
Bearing Clearancecn
Series1200
Cagesteel
Reference speed5900 rpm
Basic static load, radial - C0r12500 N
Basic dynamic load, radial - Cr30700 N
£ 43.64 excl. VAT
/ Each
£ 52.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories