Self-aligning ball bearing SNR 2305EEG15, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
SNR - Self-Aligning Ball Bearing - 2304EEG15
See technical informationReferences
SNR:2305EEG15
Rubix:204A5858
EAN:3413520089092



Product details : SNR 2305EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x24 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2300 |
| Cage | polyamide |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Delivery usually within ( 3 ) days
