Angular contact ball bearing NTN 7207BG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
NTN - Angular Contact Ball Bearing - 7207BG
See technical informationSee documentsReferences
NTN:7207BG
Rubix:205A1030
EAN:4547359439946



Documents
Product details : NTN 7207BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 18400 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 28.61 excl. VAT
/ Each
£ 34.33 incl. VAT
- Delivery usually within ( 3 ) days
