Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Series | 73..-B-XL-MP |
Reference speed | 6500 rpm |
Limit speed | 12100 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days