Angular contact ball bearing SKF BSD 3572 CGB, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm

Axial Angular Contact Ball Bearing BSD

See technical information

References

SKF:BSD 3572 CGB
Rubix:80369019
Manufacturer :2483
EAN:7316570328516
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width15 mm
See all Specifications

Product details : SKF BSD3572CGB PRECISION BEARING PAIRS


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x72x72 mm
Logistic Weight287 g
Inner diameter35 mm
Outer diameter72 mm
Width15 mm
Bearing Clearancecn
Sealingopen
Seriesbsd
Materialsteel
Basic static load, radial - C0r98000 N
Basic dynamic load, radial - Cr36500 N
£ 241.18 excl. VAT
/ Each
£ 289.42 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories