Angular contact ball bearing NTN 7305B, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
NTN - Angular Contact Ball Bearing - 7305B
See technical informationSee documentsReferences
NTN:7305B
Rubix:205A1158
EAN:4547359448719



Documents
Product details : NTN 7305B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 244 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Contact angle | 40 ° |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 27000 N |
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
- Delivery usually within ( 3 ) days
