Angular contact ball bearing Timken 5408, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 49.153 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5408
Rubix:396A2968
EAN:0087796043961

Product details : TIMKEN 5408 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 49.153 mm |
| Bearing Clearance | cn |
| Series | 5400 |
| Weight | 2.576 kg |
| Basic static load, radial - C0r | 106700 N |
| Basic dynamic load, radial - Cr | 149000 N |
Show UNSPSC/ECL@SS
£ 339.90 excl. VAT
/ Each
£ 407.88 incl. VAT
- Usually arrives within 14 working days
