Angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44.4 mm |
Logistics dimensions (L x W x H) | 44,4x140x140 mm |
---|---|
Logistic Weight | 2403 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 44.4 mm |
Bearing Clearance | CN |
Series | 32..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5100 rpm |
Limit speed | 3650 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 99000 N |
Sealing | Open |
Usually arrives within 14 working days