Angular contact ball bearing Timken 5206KG C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.825 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5206KG C3
Rubix:396A3087
EAN:0087796043343

Product details : TIMKEN 5206KG C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing Fafnir
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 23.825 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.331 kg |
| Contact angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 21700 N |
| Basic dynamic load, radial - Cr | 34600 N |
Show UNSPSC/ECL@SS
£ 102.43 excl. VAT
/ Each
£ 122.92 incl. VAT
- Usually arrives within 14 working days
