Angular contact ball bearing NTN 7312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
NTN - Angular Contact Ball Bearing - 7312
See technical informationReferences
NTN:7312
Rubix:205A1195
EAN:4547359451269



Product details : NTN 7312 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1765 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Delivery usually within ( 3 ) days
