Angular contact ball bearing NTN 7203BL1G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
NTN - Angular Contact Ball Bearing - 7203BL1G
See technical informationSee documentsReferences
NTN:7203BL1G
Rubix:205A1015
EAN:4547359437218



Documents
Product details : NTN 7203BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 12200 N |
Show UNSPSC/ECL@SS
£ 46.97 excl. VAT
/ Each
£ 56.36 incl. VAT
- Usually arrives within 14 working days
