Angular contact ball bearing FAG 7220-B-XL-MP-UA, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing
See technical informationReferences
FAG:7220-B-XL-MP-UA
Rubix:158A7599
Manufacturer :0167256030000
EAN:4012801207058

Product details : FAG 7220-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3630 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 4250 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 313.93 excl. VAT
/ Each
£ 376.72 incl. VAT
- Delivery usually within ( 7 ) days
