Angular contact ball bearing SKF 7306 BECBM, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7306 BECBM
Rubix:100A5186
Manufacturer :45975
EAN:7316576633843

Product details : SKF HRB+ 40DEG SRAC BRG 7306 BECBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 365,5 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 12000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 102.78 excl. VAT
/ Each
£ 123.34 incl. VAT
- In stock: Next day delivery
