NTN ASFD202 BEARING UNIT

NTN - Bearing Unit - A-ASFD205D1

See technical information

References

NTN:ASFD202
Rubix:205A1726
EAN:4547359019384
brand logo

Technical specifications

Inner diameter15 mm
Width22 mm
See all Specifications

Product details : NTN ASFD202 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x30x60 mm
Logistic Weight295 g
Inner diameter15 mm
Width22 mm
Seriesasfd200
Number of holes2
Outer diameter40 mm
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
  • Delivery usually within ( 3 ) days