TIMKEN UKFC209 PILOTED ROUND FLANGED UNIT
Flanged Mounted Bearing
See technical informationSee documentsReferences
Timken:UKFC209
Rubix:397A9170
EAN:0013992171061


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 12 mm |
| Fixation centre-to-centre distance | 93.3 mm |
Documents
Product details : TIMKEN UKFC209 PILOTED ROUND FLANGED UNIT
Strengths
•UKFC piloted round flanged units are suggested for industrial
applications where normal loads are encountered
• UKFC piloted round flanged units ensure accurate mounting
fits and provide better support for heavy loads
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKFC series housed units feature the Timken tapered
bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for industrial
applications involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
applications where normal loads are encountered
• UKFC piloted round flanged units ensure accurate mounting
fits and provide better support for heavy loads
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKFC series housed units feature the Timken tapered
bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for industrial
applications involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
Applications
Involving Wet or Dirty Environments
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 12 mm |
| Fixation centre-to-centre distance | 93.3 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 50 mm |
| Series | u |
| Total bearing width | 26 mm |
| Clamping | 10 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 34100 N |
| Outer diameter | 160 mm |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
- Delivery usually within ( 7 ) days