References
NTN:C-UCFS314D1
Rubix:205A2115
EAN:4547359038569



Product details : NTN C-UCFS314D1 BEARING UNIT
NTN - Bearing Unit - C-UCFS314D1
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 78 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 217.15 excl. VAT
/ Each
£ 260.58 incl. VAT
- Delivery usually within ( 3 ) days
