SKF F4BESS 108-CPSS-DFH BALL BEARING UNIT - FOOD LINE
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:F4BESS 108-CPSS-DFH
Rubix:237A3745
EAN:07316579306935


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SKF F4BESS 108-CPSS-DFH BALL BEARING UNIT - FOOD LINE
These square flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with a narrow inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Designed for hightemperatures and speeds
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Designed for hightemperatures and speeds
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | stainless steel |
| Total bearing width | 40.7 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
Show UNSPSC/ECL@SS
£ 213.20 excl. VAT
/ Each
£ 255.84 incl. VAT
- Usually arrives within 14 working days