References
SNR:EXFLE213
Rubix:205A3218
Manufacturer :EXFLE.213
EAN:3413529528813




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR EXFLE213 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | grey cast iron |
| Height | 258 mm |
| Length | 160 mm |
| Series | exfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.11 kg |
Show UNSPSC/ECL@SS
£ 80.83 excl. VAT
/ Each
£ 97.00 incl. VAT
- Usually arrives within 14 working days