NTN - Bearing Unit - ASPFL203
Inner diameter | 40 mm |
---|---|
Width | 38 mm |
Fixation centre-to-centre distance | 119 mm |
Logistics dimensions (L x W x H) | 139x111x53 mm |
---|---|
Logistic Weight | 842 g |
Inner diameter | 40 mm |
Width | 38 mm |
Fixation centre-to-centre distance | 119 mm |
Material | Pressed Steel |
Height | 38 mm |
Length | 148 mm |
Series | ASPFL200 |
Total bearing width | 38 mm |
Number of holes | 2 |
Outer diameter | 80 mm |
Usually arrives within 14 working days