References
SNR:UKFC210H
Rubix:206A1906
Manufacturer :UKFC210H
EAN:3413529510177




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 138 mm |
Product details : SNR UKFC210H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, re-greasable, insert with conical bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 138 mm |
| Material | grey cast iron |
| Length | 165 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.99 kg |
Show UNSPSC/ECL@SS
£ 42.24 excl. VAT
/ Each
£ 50.69 incl. VAT
- Delivery usually within ( 3 ) days