References
SNR:UKF208H
Rubix:206A1763
Manufacturer :UKF.208H
EAN:3413529508396




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR UKF208H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore and clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | grey cast iron |
| Length | 130 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 33.21 excl. VAT
/ Each
£ 39.85 incl. VAT
- Delivery usually within ( 3 ) days