References
INA:RCJL70-XL-I
Rubix:229A1955
Manufacturer :0008489800000
EAN:4012802800999


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : FAG RCJL70-XL-I HOUSED BREARING UNIT 8489800000
Housing units RCJL, four-bolt flanged housing units, cast iron, non-locating bearing, drive slot on inner ring, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,2x188x140 mm |
|---|---|
| Logistic Weight | 5650 g |
| Inner diameter | 70 mm |
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | steel |
| Series | rcjl..-xl |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 188 mm |
Show UNSPSC/ECL@SS
£ 200.73 excl. VAT
/ Each
£ 240.88 incl. VAT
- Usually arrives within 14 working days