References
NTN:C-UKFC211D1
Rubix:205A2144
EAN:4547359043150

Product details : NTN C-UKFC211D1 BEARING UNIT
NTN - Bearing Unit - C-UKFC211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 35 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 76.55 excl. VAT
/ Each
£ 91.86 incl. VAT
- Usually arrives within 14 working days
