SNR - Bearing Unit - GSFT.25
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 163 mm |
Length | 90 mm |
Series | MUCNFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 12300 N |
Basic dynamic load, radial - Cr | 22000 N |
Outer diameter | 72 mm |
Weight | 0.66 kg |
Usually arrives within 14 working days