References
SNR:EXFLE208N
Rubix:205A3206
EAN:3413529536405





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : SNR EXFLE208N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-greaseable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x172 mm |
|---|---|
| Logistic Weight | 1760 g |
| Inner diameter | 40 mm |
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | gray cast iron |
| Height | 172 mm |
| Length | 105 mm |
| Series | exfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.78 kg |
Show UNSPSC/ECL@SS
£ 52.41 excl. VAT
/ Each
£ 62.89 incl. VAT
- Usually arrives within 14 working days