SNR UCFL213CC BEARING UNIT

SNR - Bearing Unit - UCFL.213.CC

See technical information
References
SNR:UCFL213CC
Rubix:206A0278
Manufacturer :UCFL.213.CC
EAN:3413529558285
brand logo
Technical specifications
Inner diameter65 mm
Width65.1 mm
Fixation centre-to-centre distance210 mm
See all Specifications

Product details : SNR UCFL213CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter65 mm
Width65.1 mm
Fixation centre-to-centre distance210 mm
Materialgrey cast iron
Height258 mm
Length155 mm
Seriesucfl200
Number of holes2
Basic static load, radial - C0r40000 N
Basic dynamic load, radial - Cr57200 N
Outer diameter120 mm
Weight4.71 kg
Show UNSPSC/ECL@SS
£ 79.14 excl. VAT
/ Each
£ 94.97 incl. VAT
  • Usually arrives within 14 working days