References
NTN:C-UKFC215D1
Rubix:205A2145
EAN:4547359043259

Product details : NTN C-UKFC215D1 BEARING UNIT
NTN - Bearing Unit - C-UKFC215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 44 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 232.82 excl. VAT
/ Each
£ 279.38 incl. VAT
- Usually arrives within 14 working days
