SNR SUCF205N BEARING UNIT

SNR - Bearing Unit - SUCF.205.N

See technical information
References
SNR:SUCF205N
Rubix:205A8559
Manufacturer :SUCF.205.N
EAN:3413529515882
brand logo
Technical specifications
Inner diameter25 mm
Width34.1 mm
Fixation centre-to-centre distance70 mm
See all Specifications

Product details : SNR SUCF205N BEARING UNIT


stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, re-lubricatable, NIRO insert with inner ring extended on both sides with threaded pins, groove in the housing for fastening the protective cap.

Technical specifications


Attributes
Inner diameter25 mm
Width34.1 mm
Fixation centre-to-centre distance70 mm
Materialstainless steel
Length95 mm
Seriessucf200
Number of holes4
Basic static load, radial - C0r8000 N
Basic dynamic load, radial - Cr11000 N
Outer diameter52 mm
Weight0.93 kg
Show UNSPSC/ECL@SS
£ 57.55 excl. VAT
/ Each
£ 69.06 incl. VAT
  • Delivery usually within ( 3 ) days