High Temperature Bearing
Inner diameter | 50 mm |
---|---|
Width | 60.6 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 50 mm |
---|---|
Width | 60.6 mm |
Fixation centre-to-centre distance | 157 mm |
Length | 189 mm |
Total bearing width | 51.6 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
In stock: Next day delivery