References
SNR:UCF206CC
Rubix:205A9523
Manufacturer :UCF.206.CC
EAN:3413529557356




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR UCF206CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides with threaded pins, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 31.70 excl. VAT
/ Each
£ 38.04 incl. VAT
- Delivery usually within ( 3 ) days