References
NTN:UCF211-200D1
Rubix:205A9606
EAN:4547359502312



Product details : NTN UCF211-200D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x165x65 mm |
|---|---|
| Logistic Weight | 3595 g |
| Inner diameter | 50.8 mm |
| Width | 55.6 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 88.21 excl. VAT
/ Each
£ 105.85 incl. VAT
- Usually arrives within 14 working days
