References
SNR:UCFLE201
Rubix:206A0341
EAN:3413529527229





Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UCFLE201 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-lubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x63x40 mm |
|---|---|
| Logistic Weight | 548 g |
| Inner diameter | 12 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron |
| Height | 112 mm |
| Length | 61 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.51 kg |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- Delivery usually within ( 3 ) days