References
NTN:UCF206HT2D1
Rubix:205A9525
EAN:4547359218176



Product details : NTN UCF206HT2D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x110x45 mm |
|---|---|
| Logistic Weight | 1055 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
- Delivery usually within ( 3 ) days
