References
SNR:EXFCE212L3
Rubix:205A3083
EAN:3413521129759




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 160 mm |
Documents
Product details : SNR EXFCE212L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Round flanged bearing unit SNR
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many housings
-The bearing insert AGR symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical stresses are to be expected.
Features : Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for many housings
-The bearing insert AGR symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical stresses are to be expected.
Features : Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every step of your production.
The SNR portfolio provides you with all the products you need at every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x220x75 mm |
|---|---|
| Logistic Weight | 4130 g |
| Inner diameter | 60 mm |
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.2 kg |
Show UNSPSC/ECL@SS
£ 92.56 excl. VAT
/ Each
£ 111.07 incl. VAT
- Usually arrives within 14 working days