Insert bearing Bearing unit FYTJ
Inner diameter | 30 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 130 mm |
Logistics dimensions (L x W x H) | 34x161x70 mm |
---|---|
Logistic Weight | 1187 g |
Inner diameter | 30 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 130 mm |
Material | bearing steel |
Height | 35 mm |
Length | 161 mm |
Total bearing width | 30.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Outer diameter | 161 mm |
Usually arrives within 14 working days