Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 161.5 mm |
---|
Logistic Weight | 3000 g |
---|---|
Fixation centre-to-centre distance | 161.5 mm |
Material | cast iron |
Centre-centre of shaft | 52.37 mm |
Height | 106.4 mm |
Length | 197.5 mm |
Total bearing width | 49.2 mm |
Series | sl |
Weight | 3 kg |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Width | 54 mm |
Usually arrives within 14 working days