References
PTN:UCP218
Rubix:246A7836
Manufacturer :893665
EAN:3660338461224





Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
Documents
Product details : PTN PILLOW BLOCK UCP218
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
| Material | cast iron |
| Total bearing width | 96 mm |
| Outer diameter | 160 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | set screw locking |
| Height | 198 mm |
| Length | 326 mm |
| Lubrication | grease (external nipple r1/8) |
| Series | ucp200 |
| Weight | 14.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96100 N |
| Width | 87 mm |
Show UNSPSC/ECL@SS
£ 115.11 excl. VAT
/ Each
£ 138.13 incl. VAT
- Usually arrives within 14 working days