References
SKF:SY 1.3/16 TF
Rubix:102A7724
Manufacturer :74231
EAN:7316577748256




Technical specifications
| Inner diameter | 30.16 mm |
|---|---|
| Fixation centre-to-centre distance | 23.5 mm |
| Shaft Height | 42.9 mm |
Product details : SKF HOUSED BEARING UNIT SY 1.3/16 TF
Y pedestal bearing unit with threaded stud fastening.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x152x30,16 mm |
|---|---|
| Logistic Weight | 1075 g |
| Inner diameter | 30.16 mm |
| Fixation centre-to-centre distance | 23.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron (gray iron) |
| Total bearing width | 117.5 mm |
| Outer diameter | 152 mm |
| Clamping | 22.2 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | y pedestal bearing housing unit (cast housing, threaded studs) |
| Height | 82 mm |
| Length | 152 mm |
| Sealing | integrierte standardschutzdichtung (integral seal) |
| Lubrication | lubricating grease (mineral oil-based, lithium-calcium thickener), nlgi 2 |
| Series | sy |
| Weight | 1.2 kg |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 62.28 excl. VAT
/ Each
£ 74.74 incl. VAT
- Delivery usually within ( 3 ) days