References
SNR:UCPAE210N
Rubix:206A0900
EAN:3413529519675



Product details : SNR UCPAE210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 78.00 excl. VAT
/ Each
£ 93.60 incl. VAT
- Usually arrives within 14 working days
