References
NTN:CM-UCP212D1
Rubix:206A4042
EAN:4547359051049




Documents
Product details : NTN CM-UCP212D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 116.75 excl. VAT
/ Each
£ 140.10 incl. VAT
- Delivery usually within ( 3 ) days
