References
SNR:EXPH207
Rubix:205A3447
Manufacturer :EXPH.207
EAN:3413529505340




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 95 mm |
Product details : SNR EXPH207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 95 mm |
| Material | grey cast iron |
| Total bearing width | 51.1 mm |
| Outer diameter | 72 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | pillow block housing, 2-bolt, relubricatable |
| Height | 95 mm |
| Length | 167 mm |
| Sealing | uszczelnione po obu stronach za pomocą zewnętrznych osłon typu slinger (slinger seal) |
| Lubrication | relubricatable (grease nipple m6x1) |
| Series | exph200 |
| Weight | 2.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 37.6 mm |
Show UNSPSC/ECL@SS
£ 27.13 excl. VAT
/ Each
£ 32.56 incl. VAT
- Usually arrives within 14 working days