References
NTN:CM-UCT214D1
Rubix:205A2017
EAN:4547359052176



Product details : NTN CM-UCT214D1 BEARING UNIT
NTN - Bearing Unit - CM-UCT214D1
Clamping bearing unit, closed cover NTN
Strengths
Very versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used for a long period without the need to replace the grease.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease from escaping and prevents the ingress of dust and water from outside. This means savings in time and maintenance costs.
- The ball-point set screws unique to NTN for certain bearings reliably secure the bearings to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing models. For outdoor areas or in environments with heavy dust and/or exposure to liquids.
- Built for extreme conditions: bearings with housings made of ductile cast iron or housings made of steel with superior strength properties, which reduce the risk of bearing failure.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used for a long period without the need to replace the grease.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease from escaping and prevents the ingress of dust and water from outside. This means savings in time and maintenance costs.
- The ball-point set screws unique to NTN for certain bearings reliably secure the bearings to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing models. For outdoor areas or in environments with heavy dust and/or exposure to liquids.
- Built for extreme conditions: bearings with housings made of ductile cast iron or housings made of steel with superior strength properties, which reduce the risk of bearing failure.
Applications
Regardless of your industry, NTN offers a diverse range of self-aligning bearings that adapt to your application. Whether agriculture, mining, construction, conveying technology or the food industry – NTN has the solution for your sector.
Good to know! The Duktil-Serie of NTN is helpful in reducing the weight or size of machine equipment, allowing the housing to be accommodated in tight spaces.
Good to know! The Duktil-Serie of NTN is helpful in reducing the weight or size of machine equipment, allowing the housing to be accommodated in tight spaces.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 125 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 166.68 excl. VAT
/ Each
£ 200.02 incl. VAT
- Usually arrives within 14 working days
