Housings
Inner diameter | 90 mm |
---|---|
Length | 275 mm |
Width | 275 mm |
Inner diameter | 90 mm |
---|---|
Length | 275 mm |
Width | 275 mm |
Total bearing width | 215 mm |
Series | RTUE |
Inner width | 69.5 mm |
Basic static load, radial - C0r | 79000 N |
Basic dynamic load, radial - Cr | 109000 N |
Outer diameter | 215 mm |
Usually arrives within 14 working days