References
SNR:UCT203CC
Rubix:206A1286
EAN:3413529560769




Product details : SNR UCT203CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 70.69 excl. VAT
/ Each
£ 84.83 incl. VAT
- Usually arrives within 14 working days
