References
NTN:CM-UKP206D1
Rubix:205A2027
EAN:4547359053920



Product details : NTN CM-UKP206D1 BEARING UNIT
NTN - Bearing Unit - CM-UKP206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 26 mm |
Show UNSPSC/ECL@SS
£ 43.12 excl. VAT
/ Each
£ 51.74 incl. VAT
- Usually arrives within 14 working days
