Plummer block housing unit
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 69.9 mm |
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 69.9 mm |
Material | Cast Iron |
Centre-centre of shaft | 69.9 mm |
Height | 140 mm |
Length | 150 mm |
Total bearing width | 60 mm |
Series | RSHE |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Outer diameter | 84 mm |
Width | 60 mm |
Usually arrives within 14 working days